Shop GATES
See all product information
Create Account
FHP V-Belt, 4L620K, 4L, CR, 62 in, 1/2 in Top Width
- Mfr # 84236862
- Zoro # G013878792
product price:Â
$
30.95
/ea
Key Features
V-Belt Type
Fractional Horsepower
V-Belt Section
4L
Top Width
1/2 in
Thickness
5/16 in
Outside Length
62 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 84236862
- Zoro #
- G013878792
- UPC #
- 72053004670
- Country of Origin
- United States
- Item
- FHP V-Belt
- V-Belt Type
- Fractional Horsepower
- V-Belt Section
- 4L
- Industry Number
- 4L620K
- Material
- CR
- Reinforcing Cord Material
- Aramid (Kevlar)
- Temp. Range
- -22 Degrees to 140 Degrees F
- Features
- Smooth Belt Inside; Smooth Belt Backside
Dimensions
- Top Width
- 1/2 in
- Thickness
- 5/16 in
- Outside Length
- 62 in
Description
Designed as an alternative to conventional light-duty belts, with high-performance construction to deliver more horsepower, less stretch and provide longer service life.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.