Shop GATES
See all product information
Create Account
FHP V-Belt, 5L640K, 5L, Polychloroprene, 64 in, 21/32 in Top Width
- Mfr # 5L640K
- Zoro # G7869175
product price:Â
$
46.19
/ea
Key Features
V-Belt Type
Fractional Horsepower
V-Belt Section
5L
Number of Ribs
1
Top Width
21/32 in
Thickness
9 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5L640K
- Zoro #
- G7869175
- UPC #
- 72053005455
- Country of Origin
- Mexico
- Item
- FHP V-Belt
- V-Belt Type
- Fractional Horsepower
- V-Belt Section
- 5L
- Industry Number
- 5L640K
- Number of Ribs
- 1
- Material
- Polychloroprene
- Temp. Range
- -30 Degrees to 60 Degrees F
- Construction
- Banded
- Groove Angle
- 37 Degrees
- Core Cord
- Aramid
Dimensions
- Top Width
- 21/32 in
- Thickness
- 9 mm
- Outside Length
- 64 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.