Shop GATES

FHP V-Belt, 5L870K, 5L, Polychloroprene, 87 in, 21/32 in Top Width

  • Mfr # 5L870K
  • Zoro # G7887375

product price: 
$
61.29
/ea

Key Features

V-Belt Type
Fractional Horsepower
V-Belt Section
5L
Number of Ribs
1
Top Width
21/32 in
Thickness
9 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
5L870K
Zoro #
G7887375
UPC #
72053005684
Country of Origin
Mexico

Dimensions

Top Width
21/32 in
Thickness
9 mm
Outside Length
87 in

Details

Item
FHP V-Belt
V-Belt Type
Fractional Horsepower
V-Belt Section
5L
Industry Number
5L870K
Number of Ribs
1
Material
Polychloroprene
Temp. Range
-30 Degrees to 60 Degrees F
Construction
Banded
Groove Angle
37 Degrees
Core Cord
Aramid

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.