Shop GATES
See all product information
Create Account
FHP V-Belt, Truflex V-Belts, 2L110, 2L, 11 in, 1/4 in Top Width
- Mfr # 2L110
- Zoro # G816152129
product price:Â
$
8.39
/ea
Key Features
V-Belt Type
Fractional Horsepower
V-Belt Section
2L
Number of Ribs
1
Top Width
1/4 in
Thickness
0.125 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2L110
- Zoro #
- G816152129
- UPC #
- 072053000139
- Country of Origin
- Mexico
- Item
- FHP V-Belt
- Belt Series
- Truflex V-Belts
- V-Belt Type
- Fractional Horsepower
- V-Belt Section
- 2L
- Industry Number
- 2L110
- Number of Ribs
- 1
- Reinforcing Cord Material
- Polyester
- Standards
- ARPM, REACH, RoHS2
- Maximum Operating Temperature
- 140 Degrees F
- Belt Material
- SBR
- Belt Coating
- Flex-Weave(TM)
- Resistance Properties
- Heat-Resistant, Oil-Resistant
- Application
- Fractional Horsepower, Light Industry
- Minimum Operating Temperature
- -22 Degrees F
- Color
- Black
- Edge Construction
- Wrapped
- Number of Bands
- 1
- System of Measurement
- Inch
- Profile Type
- Single-Sided
- Wire Color
- Black
Dimensions
- Top Width
- 1/4 in
- Thickness
- 0.125 in
- Outside Length
- 11 in
- Rib Width
- 0.25 in
- Belt Trade Size
- 2L
- Nominal Length
- 11 in
Description
Wedge V-Belt, Belt Material SBR, Edge Construction Wrapped, Industry Number 2L110, Number of Bands 1, Outside Length 11 in, Reinforcing Cord Material Polyester, Thickness 1/8 in, Top Width 1/4 in, Belt Trade Size 2L, V-Belt Type Wedge, Application Fractional Horsepower, Light Industry, Belt Coating Flex-Weave(TM), Belt Series Truflex(R), Color Black, Length Type Closed Loop, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -22 Degrees F
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.