FHP V-Belt, Truflex V-Belts, 4L690, 4L, 69 in, 1/2 in Top Width
- Mfr # 4L690
- Zoro # G916064803
product price:Â
$
16.75
/ea
Key Features
V-Belt Type
Fractional Horsepower
V-Belt Section
4L
Number of Ribs
1
Top Width
1/2 in
Outside Length
69 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4L690
- Zoro #
- G916064803
- UPC #
- 072053006704
- Country of Origin
- Mexico
- Item
- FHP V-Belt
- V-Belt Type
- Fractional Horsepower
- Belt Series
- Truflex V-Belts
- V-Belt Section
- 4L
- Industry Number
- 4L690
- Number of Ribs
- 1
- Reinforcing Cord Material
- Polyester
- Standards
- ARPM, REACH, RoHS2
- Edge Construction
- Wrapped
- Resistance Properties
- Heat-Resistant, Oil-Resistant
- Belt Material
- SBR
- Number of Bands
- 1
- Minimum Operating Temperature
- -22 Degrees F
- Maximum Operating Temperature
- 140 Degrees F
- Application
- Fractional Horsepower, Light Industry
- Belt Coating
- Flex-Weave(TM)
- Color
- Black
- System of Measurement
- Inch
- Profile Type
- Single-Sided
- Wire Color
- Black
Dimensions
- Top Width
- 1/2 in
- Outside Length
- 69 in
- Thickness
- 0.313 in
- Rib Width
- 0.5 in
- Belt Trade Size
- 4L
- Nominal Length
- 69 in
Description
Wedge V-Belt, Belt Material SBR, Edge Construction Wrapped, Industry Number 4L690, Number of Bands 1, Outside Length 69 in, Reinforcing Cord Material Polyester, Thickness 5/16 in, Top Width 1/2 in, Belt Trade Size 4L, V-Belt Type Wedge, Application Fractional Horsepower, Light Industry, Belt Coating Flex-Weave(TM), Belt Series Truflex(R), Color Black, Length Type Closed Loop, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -22 Degrees F
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.