FHP V-Belt, Truflex V-Belts, 4L940, 4L, 94 in, 1/2 in Top Width
- Mfr # 4L940
- Zoro # G816152488
product price:Â
$
19.69
/ea
Key Features
V-Belt Type
Fractional Horsepower
V-Belt Section
4L
Number of Ribs
1
Top Width
1/2 in
Thickness
0.31 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4L940
- Zoro #
- G816152488
- UPC #
- 072053006957
- Country of Origin
- Mexico
Dimensions
- Top Width
- 1/2 in
- Thickness
- 0.31 in
- Outside Length
- 94 in
- Rib Width
- 0.5 in
- Belt Trade Size
- 4L
Description
Wedge V-Belt, Belt Material SBR, Edge Construction Wrapped, Industry Number 4L940, Number of Bands 1, Outside Length 94 in, Reinforcing Cord Material Polyester, Thickness 5/16 in, Top Width 1/2 in, Belt Trade Size 4L, V-Belt Type Wedge, Application Fractional Horsepower, Light Industry, Belt Coating Flex-Weave(TM), Belt Series Truflex(R), Color Black, Length Type Closed Loop, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -22 Degrees F
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.