Zoro Homepage

Filler Neck Hose, 23963

  • Mfr # 23963

  • Zoro # G9306338


product price: $75.15
/ea
Free Shipping & Returns

Key Features

Features
Temperature Range: Gasoline Blends: -40 to 212°F; Biodiesel B20: -40 to 125°F; Smooth oil resistant modified nitrile cover; Tough synthetic knit textile cord reinforcement and petroleum-resistant nitrile tube
Application
Auxiliary gas tanks on Recreational Vehicles; Passenger Cars and Trucks
Inside Dia.
1-1/4 in; 1-1/4 in
Type
Gasoline Filler Neck Hose
Certification
Meets SAE 30R6 or 30R7 (except oxidized gasoline test), Meets SAE 30R
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23963
Zoro #
G9306338
UPC #
770075507413
Country of Origin
Unknown

Dimensions

Inside Dia.
1-1/4 in; 1-1/4 in

Details

Features
Temperature Range: Gasoline Blends: -40 to 212°F; Biodiesel B20: -40 to 125°F; Smooth oil resistant modified nitrile cover; Tough synthetic knit textile cord reinforcement and petroleum-resistant nitrile tube
Application
Auxiliary gas tanks on Recreational Vehicles; Passenger Cars and Trucks
Type
Gasoline Filler Neck Hose
Certification
Meets SAE 30R6 or 30R7 (except oxidized gasoline test), Meets SAE 30R
Suitable For
Gasoline, Gasohol blends of Ethanol, Methanol, Ethers, Diesel and Biodiesel to B20 (up to maximum concentrations allowed by the EPA)
Item
Fuel Hose

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.