Fitting, Hyd, Coupling, Male Pipe Nptf-30 Deg Cone Seat-Steel, 6C5-6Rmp, 5/16 Id, 2.17 In. Length

  • Mfr # G34100-0606

  • Zoro # G414593720


product price:  $20.85
/ea

Key Features

Length
55.1 mm
Hex Size
.6875 in
Thread Size
3/8-18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
G34100-0606
Zoro #
G414593720
UPC #
072053169522
Country of Origin
Unknown

Dimensions

Length
55.1 mm
Hex Size
.6875 in
Thread Size
3/8-18 in

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.