Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6.50X4.25-IDL-FLAT
Zoro #
G7999445
UPC #
770075459682
Country of Origin
United States
Dimensions
Outside Dia. (In.)
6.5
Dimension B (In.)
1.50
Dimension A (In.)
2.38
Dimension C (In.)
.13
Dimension E (In.)
7.06
Face Width (In.)
4.25
Dimension D (In.)
1.98
Details
Item
Flat Idler Pulley
Belt Type
B/BX
Construction
Steel
Description
This GATES brand Flat Idler Pulley has an outside diameter of 6.5 inches and a face width of 4.25 inches.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.