Zoro Homepage

FleetRunner Belt Tensioner

  • Mfr # 38512

  • Zoro # G111064004


product price: $161.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Width
40 mm
Pulley Diameter - Belt Tensioners and Tension Pulleys
75 mm
Contact Surface
Smooth/Backside
Number of Pulleys
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38512
Zoro #
G111064004
UPC #
72053571677
Country of Origin
Canada

Dimensions

Width
40 mm
Pulley Diameter - Belt Tensioners and Tension Pulleys
75 mm
Bearing Bore Inside Diameter
30 mm

Details

Item
Belt Tensioner
Material
Steel
Contact Surface
Smooth/Backside
Number of Pulleys
1

Description

FleetRunner Heavy-Duty Automatic Belt Tensioners are the longest-lasting belt tensioners in the industry, engineered to exceed demanding OEM requirements. In laboratory tests under extreme peak-to-peak vibration and contamination tests, FleetRunner heavy-duty tensioners lasted up to 3X longer than competitive aftermarket tensioners.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.