Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FleetRunner Heavy-Duty Automatic Belt Drive Tensioner

  • Mfr # 38635

  • Zoro # G914898639


product price: $167.99
/ea
Free Shipping & Returns

Key Features

Belt Type
V-Ribbed
Contents
Tensioner Assy.
Material
Steel
Outside Diameter
3.07 in
Bearing Bore Inside Diameter
.67 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38635
Zoro #
G914898639
UPC #
770075403487
Country of Origin
Canada

Dimensions

Outside Diameter
3.07 in
Bearing Bore Inside Diameter
.67 in
Outside Diameter 1 (mm)
78 mm
Width
1.22 in
Outside Diameter 1 (in)
3.07 in

Details

Belt Type
V-Ribbed
Contents
Tensioner Assy.
Material
Steel
Groove Quantity
6
Contact Surface
V-Ribbed Grooved
Pulley 1 Groove Quantity
6
Mounting Hole Quantity
1
Pulley 1 Flanged
Yes
Pulley Quantity
1

Description

FleetRunner Heavy-Duty Automatic Belt Tensioners are the longest-lasting belt tensioners in the industry, engineered to exceed demanding OEM requirements. In laboratory tests under extreme peak-to-peak vibration and contamination tests, FleetRunner heavy-duty tensioners lasted up to 3X longer than competitive aftermarket tensioners.
Optimized components engineered for maximum strength and durability; Patented design provides superior belt alignment and tension for improved drive efficiency and life; Patented labyrinth seal prevents contamination of internal parts for maximum durability and service life; Long-lasting steel pulleys with dust shields to protect internal bearings from contamination; Double row bearings carry more load and last up to 3X longer than two individual bearings; Chrome-silicone round torsion spring for less ?ex-fatigue than ?at-spring designs; Patented damping mechanism provides maximum stability, reducing vibration and increasing the life of the belt, tensioner and other accessory drive components

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.