Zoro Homepage

FleetRunner Heavy Duty Micro-V Belt, K070805HD

  • Mfr # K070805HD

  • Zoro # G5813295


product price: $54.15
/ea

Key Features

Type
Automotive V-Ribbed Belt (Heavy Duty)
Effective Length (in)
80.58
Number of Ribs
7
Outside Circumference (in)
81.125
Top Width (in)
0.947
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K070805HD
Zoro #
G5813295
UPC #
770075351139
Country of Origin
Micronesia, Federated States of

Dimensions

Effective Length (in)
80.58
Top Width (in)
0.947

Details

Item
Serpentine Belt
Type
Automotive V-Ribbed Belt (Heavy Duty)
Number of Ribs
7
Outside Circumference (in)
81.125
Cross-Section
K
Belt Material
EPDM
Grade Type
OE Improved
Material
EPDM
Cord Material
Polyester
Features
Special compound provides unmatched flexibility, stability, load carrying capacity and belt life; Patented material provides peak performance at prolonged extreme operating temperatures; Heavy-duty construction resists cracking and wear, even at extreme temperatures

Description

Gates has worked at the forefront of automotive innovation for over a century. Our teams of automotive professionals design, develop and manufacture automotive parts that are found in millions of vehicles on the road today. Gates Corporation is a leading manufacturer of application-specific fluid power and power transmission solutions. At Gates, we are driven to push the boundaries of materials science to engineer products that continually exceed expectations.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.