Zoro Homepage

Flexible Coolant Hose, 26538

  • Mfr # 26538

  • Zoro # G6839809


product price: $170.99
/ea
Free Shipping & Returns

Key Features

Length
37 in
Type
Coolant Hose
Material
EPDM, Steel
Application
Trucks, Buses and Heavy-Duty Vehicles
Features
Resistant to heat, oil and ozone; Polyester fabric-ply reinforcement; Performs to SAE 20R5 Type EC Class D-2 specifications; Engineered to resist electrochemical degradation
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26538
Zoro #
G6839809
UPC #
72053065084
Country of Origin
Unknown

Dimensions

Length
37 in
Inside Dia.
3 in; 3 in

Details

Type
Coolant Hose
Material
EPDM, Steel
Application
Trucks, Buses and Heavy-Duty Vehicles
Features
Resistant to heat, oil and ozone; Polyester fabric-ply reinforcement; Performs to SAE 20R5 Type EC Class D-2 specifications; Engineered to resist electrochemical degradation
Temp. Rating
-40 to 257°F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.