
Flexible Coolant Hose(Standard) - Lower, 25526
Mfr # 25526
Zoro # G6346759
product price: $18.19
/eaKey Features
Material
EPDM, Steel
Inside Dia.
1-1/2 in; 1-3/4 in
Features
Resistant to heat, oil and ozone; Rated for SAE 20R5 Class D-2 performance; Improved sealing surface for greater leak resistance; High flexibility for easy installation; Engineered with improved sealing surface for greater leak resistance
Temp. Rating
257°F
Type
Coolant Hose
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
25526
Zoro #
G6346759
UPC #
072053066890
Country of Origin
United States
Dimensions
Inside Dia.
1-1/2 in; 1-3/4 in
Length
13.2 in
Centerline Length (in)
13.2
Details
Material
EPDM, Steel
Features
Resistant to heat, oil and ozone; Rated for SAE 20R5 Class D-2 performance; Improved sealing surface for greater leak resistance; High flexibility for easy installation; Engineered with improved sealing surface for greater leak resistance
Temp. Rating
257°F
Type
Coolant Hose
Description
Gates has worked at the forefront of automotive innovation for over a century. Our teams of automotive professionals design, develop and manufacture automotive parts that are found in millions of vehicles on the road today. Gates Corporation is a leading manufacturer of application-specific fluid power and power transmission solutions. At Gates, we are driven to push the boundaries of materials science to engineer products that continually exceed expectations.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.