Zoro Homepage

Flexible Coolant Hose(Standard) - Upper, 25253

  • Mfr # 25253

  • Zoro # G5263770


product price: $15.99
/ea

Key Features

Material
EPDM, Steel
Length
17 in
Type
Coolant Hose
Inside Dia.
1-1/4 in
Temp. Rating
257°F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25253
Zoro #
G5263770
UPC #
072053066593
Country of Origin
United States

Dimensions

Length
17 in
Inside Dia.
1-1/4 in
Centerline Length (in)
17

Details

Material
EPDM, Steel
Type
Coolant Hose
Temp. Rating
257°F
Features
Resistant to heat, oil and ozone; Rated for SAE 20R5 Class D-2 performance; Improved sealing surface for greater leak resistance; High flexibility for easy installation; Engineered with improved sealing surface for greater leak resistance

Description

Gates has worked at the forefront of automotive innovation for over a century. Our teams of automotive professionals design, develop and manufacture automotive parts that are found in millions of vehicles on the road today. Gates Corporation is a leading manufacturer of application-specific fluid power and power transmission solutions. At Gates, we are driven to push the boundaries of materials science to engineer products that continually exceed expectations.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.