
Flexible Gasoline Fuel Filler Neck Hose
Mfr # 24705
Zoro # G214901756
product price: $54.85
/eaGet a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
24705
Zoro #
G214901756
UPC #
770075524243
Country of Origin
United States
Description
Gates Fuel Filler Neck hose is designed specifically for auxiliary gas tanks on recreational vehicles. It is an excellent replacement for passenger cars and trucks where a straight hose with minimal bend is required. Suitable for use with gasoline, gasohol blends of ethanol, methanol, ethers, diesel and biodiesel to B20 (up to maximum concentrations allowed by the EPA). Angled Fuel Fill Hose is designed for tank fuel fill connections where straight hose will not work.
Smooth oil resistant modified nitrile cover, tough synthetic knit textile cord reinforcement and petroleum-resistant nitrile tube; Non-wire reinforced; Offered in bent formed configurations and straight; Meets SAE 30R6 or 30R7 (except oxidized gasoline test); Meets SAE 30R5 - Wall thickness is 4.47+-1.42mm (0.176+-0.056 inch) excluding embedded wire area; Temperature Range: Gasoline Blends: -40 Deg. F to +212 Deg. F (-40 Deg. C to +100 Deg. C); Biodiesel B20: -40 Deg. F to +125 Deg. F (-40 Deg. C to +51 Deg. C); CAUTION: Not recommended for marine gasoline applications
Smooth oil resistant modified nitrile cover, tough synthetic knit textile cord reinforcement and petroleum-resistant nitrile tube; Non-wire reinforced; Offered in bent formed configurations and straight; Meets SAE 30R6 or 30R7 (except oxidized gasoline test); Meets SAE 30R5 - Wall thickness is 4.47+-1.42mm (0.176+-0.056 inch) excluding embedded wire area; Temperature Range: Gasoline Blends: -40 Deg. F to +212 Deg. F (-40 Deg. C to +100 Deg. C); Biodiesel B20: -40 Deg. F to +125 Deg. F (-40 Deg. C to +51 Deg. C); CAUTION: Not recommended for marine gasoline applications
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.