Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fpx Female Npsm Swivel Glx

  • Mfr # G44111-0808

  • Zoro # G914900165


product price: $36.89
/ea

Key Features

Hex Size
.8125 in
Thread Size
1/2-14 in
Length
2.89 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G44111-0808
Zoro #
G914900165
UPC #
770075386025
Country of Origin
Unknown

Dimensions

Hex Size
.8125 in
Thread Size
1/2-14 in
Length
2.89 in

Description

GLX couplings are specially designed as a crimped solution for use on Gates textile-reinforced hoses with working pressures up to 1000 psi.
Used on all types of textile-reinforced hoses; Steel couplings come in a wide range of terminations; Environmentally-friendly TuffCoat plating for 347 percent better corrosion resistance than the SAE Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.