Zoro Homepage

FSX 45 degrees SAE Female Swivel

  • Mfr # 710700485

  • Zoro # G213288346


product price: $23.99
/ea

Key Features

Fitting Connection Type
SAE 45° Flare
Fitting Shape
Straight
Fitting Material
Steel
For Use With Hose Series
G3H, LOLA, LP350, RLA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
710700485
Zoro #
G213288346
UPC #
770075382584
Country of Origin
United States

Details

Fitting Connection Type
SAE 45° Flare
Fitting Shape
Straight
Fitting Material
Steel
For Use With Hose Series
G3H, LOLA, LP350, RLA

Description

GLX couplings are specially designed as a crimped solution for use on Gates textile-reinforced hoses with working pressures up to 1000 psi. Used on all types of textile-reinforced hoses. Steel couplings come in a wide range of terminations. Environmentally-friendly TuffCoat plating for 347% better corrosion resistance than the SAE Standard.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.