Zoro Homepage

Fuel Injection Hose, Black, 1/4 in. Dia

  • Mfr # 27339

  • Zoro # G3848717


product price: $84.59
/ea
Free Shipping & Returns

Key Features

Hose Inside Dia.
1/4 in
Hose Length
25 ft
Max. Working Pressure @ 70 F
225 psi
Hose Color
Black
Temp. Range
-40 Degrees to 275 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27339
Zoro #
G3848717
UPC #
770075453833
Country of Origin
Mexico

Dimensions

Hose Inside Dia.
1/4 in
Hose Length
25 ft
Length
25 ft.
Inside Dia. (In.)
1/4

Details

Max. Working Pressure @ 70 F
225 psi
Hose Color
Black
Temp. Range
-40 Degrees to 275 Degrees F
Standards
SAE J30R14 Type 2
Color
Black
Working Pressure (PSI)
225
For Use With
Fuel
Item
Fuel Injection Hose
Material
Synthetic Rubber
Hose Configuration
Bulk Hose
Hose Cover Material
Synthetic Rubber
Hose Tube Material
Synthetic Rubber

Description

Fuel Injection Hose, Hose Inside Dia. 1/4 in, Hose Length 25 ft, Hose Tube Material Synthetic Rubber, Hose Cover Material Synthetic Rubber, Hose Reinforcement Type Spiral, Hose Color Black, Max. Working Pressure @ 70 F 225 psi, Temp. Range -40 Degrees to 275 Degrees F, Standards SAE J30R14 Type 2, Hose Configuration Bulk Hose

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.