Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FUEL LINE HOSE

  • Mfr # 27010

  • Zoro # G302042118


product price: $125.00
/ea
Free Shipping & Returns

Key Features

Weight
8.78 lb
Type
Fuel Line Hose
Inside Dia.
3/4 in
Max. Working Pressure
35 psi
Temperature Range
-40 to 257°F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27010
Zoro #
G302042118
UPC #
072053065176
Country of Origin
Unknown

Dimensions

Inside Dia.
3/4 in
Centerline Length (ft)
25 ft

Details

Weight
8.78 lb
Type
Fuel Line Hose
Max. Working Pressure
35 psi
Temperature Range
-40 to 257°F
Vacuum (In. Hg)
10

Restrictions

View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.