Zoro Homepage

FUEL LINE HOSE

  • Mfr # 27021

  • Zoro # G202042058


product price: $870.99
/ea
Free Shipping & Returns

Key Features

Application
Return fuel lines, PCV and EEC systems, Fuel return hose connections on diesel fuel injection systems
Weight
87.83 lb
Material
Nitrile
Type
Fuel Line Hose
Features
Resists heat and oil; Spiral reinforced construction; Cover resists heat, oil, ozone and weathering
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27021
Zoro #
G202042058
UPC #
072053249675
Country of Origin
Unknown

Dimensions

Inside Dia.
3/4 in
Centerline Length (ft)
250 ft

Details

Application
Return fuel lines, PCV and EEC systems, Fuel return hose connections on diesel fuel injection systems
Weight
87.83 lb
Material
Nitrile
Type
Fuel Line Hose
Features
Resists heat and oil; Spiral reinforced construction; Cover resists heat, oil, ozone and weathering
Max. Working Pressure
35 psi
Certification
Meets requirements of SAE J30R7 and DIN 73379 (except for tolerances)
Suitable For
Leaded and Unleaded Gasoline, Diesel and Gasoline Blends of Ethanol (E85), Methanol and Ethers (up to the legal limits allowed by the EPA)
Vacuum (In. Hg)
10
Temperature Range
-40 to 257°F
Item
Fuel Hose

Restrictions

View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.