Zoro Homepage

FUEL LINE HOSE

  • Mfr # 27084

  • Zoro # G102042011


product price: $707.99
/ea
Free Shipping & Returns

Key Features

Features
Temperature Range: -40 to 302°F; Engineered for fully submersible use; Comprised of an FKM tube and cover with synthetic fiber reinforcement
Application
Gas Tank Fuel Pumps
Weight
5.68 lb
Max. Working Pressure
100 psi
Certification
Exceeds required SAE 30R10 standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27084
Zoro #
G102042011
UPC #
770000000000
Country of Origin
Unknown

Dimensions

Inside Dia.
3/8 in
Centerline Length (ft)
32.8 ft

Details

Features
Temperature Range: -40 to 302°F; Engineered for fully submersible use; Comprised of an FKM tube and cover with synthetic fiber reinforcement
Application
Gas Tank Fuel Pumps
Weight
5.68 lb
Max. Working Pressure
100 psi
Certification
Exceeds required SAE 30R10 standard
Type
Submersible Fuel Line Hose
Suitable For
Gasoline, Alcohol-extended Gasoline, Ethanols, Biodiesel or Diesel
Temperature Rating
302°F
Item
Fuel Hose

Description

Before you start your engines, equip them with Gates fuel hoses. We’ve engineered our fuel line hoses at the cutting-edge of fuel-efficient, environmentally-safe design, so your engine will perform with superior power.

Restrictions

View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.