Zoro Homepage

Fuel Tank Cap, 31838D

  • Mfr # 31838D

  • Zoro # G6718361


product price: $11.39
/ea

Key Features

Color
Green
Weight
0.2 lb
Neck Diameter (in)
1.78 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31838D
Zoro #
G6718361
UPC #
770075503132
Country of Origin
United States

Dimensions

Neck Diameter (in)
1.78 in

Details

Item
Fuel Cap
Color
Green
Weight
0.2 lb

Description

Gates Diesel Only Fuel Caps feature:Traditional diesel green cover to match fuel nozzle handles.Diesel Fuel Only is printed on the cap as a reminder.Helps prevent fuel contamination.Pressure and vacuum reliefs match OE specifications.Includes unique OE safety features like the break-away groove.Gates - Driven By Possibility

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.