Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

G Force Belt

  • Mfr # 48R4738

  • Zoro # G514898220


product price: $283.99
/ea
Free Shipping & Returns

Key Features

Top Width
38 mm
Pitch Width
35.6 mm
Notched
Yes
Angle
26
Pitch Length
1204 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
48R4738
Zoro #
G514898220
UPC #
770075813880
Country of Origin
Unknown

Dimensions

Top Width
38 mm
Pitch Width
35.6 mm
Pitch Length
1204 mm
Thickness
.627 in

Details

Notched
Yes
Angle
26
Color
Black
Cord Material
Aramid
Outside Circumference
1233 mm
Construction
Double Notched
Grade Type
OE Improved
Type
Power Sport Specialty High Performance CVT Belt
Belt Material
EPDM
Cross Section Designation
RVS-R

Description

Gates G-Force RedLine CVT Belts are the first of a new generation of Continuously Variable Transmission (CVT) belts. Gates' innovative design results in better acceleration, higher top speeds, less speed ratio and energy loss in extreme off-road environments.
Improved durability, crack- and wear-resistant means a longer-lasting, higher-performance power transmission belt for the most demanding applications; Greater heat resistance and recovery, even under severe duty cycles; Optimized, patented Ethylene Elastomeric (EE) compound maximizes axial stiffness enabling belts to run at higher continuous torques or loads; Tested under extreme conditions in controlled environments as well as on race vehicles

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.