Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

G-Force C12 Continuously Variable Transmission CVT Belt

  • Mfr # 21C4140

  • Zoro # G014898546


product price: $238.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Type
Power Sport High Performance CVT Belt
Belt Material
Chloroprene
Cord Material
Carbon
Top Width
31 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21C4140
Zoro #
G014898546
UPC #
770075528418
Country of Origin
United States

Dimensions

Top Width
31 mm

Details

Color
Black
Type
Power Sport High Performance CVT Belt
Belt Material
Chloroprene
Cord Material
Carbon
Outside Circumference
42.625 in
Angle
26
Construction
Double Notched
Cross Section Designation
RVS-R
Notched
Yes
Grade Type
OE Improved

Description

G-Force C12 belts were the first CVT belt utilizing carbon tensile cord for high modulus and extraordinary strength. This high-performance Neoprene and aramid fiber-loaded rubber belt o?ers Original Equipment technology. The advanced carbon tensile cords are surrounded by specially formulated adhesion gum to reduce edge cord pullout and increase belt life.
Advanced carbon cord results in high modulus with extraordinary strength for faster acceleration, improved throttle response and consistent shifting performance; Trapezoidal top cog with rounded bottom cog provides excellent flexibility and efficiency; Aramid fiber-loaded elastomer compound for durability and optimized performance; Maintains peak power throughout the shift curve; Tested under extreme conditions in controlled environments as well as on race vehicles

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.