Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

G-Force C12 Continuously Variable Transmission CVT Belt

  • Mfr # 46C4387

  • Zoro # G214898414


product price: $258.99
/ea
Free Shipping & Returns

Key Features

Top Width
36 mm
Cord Material
Carbon
Outside Circumference
45.011 in
Angle
26
Notched
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
46C4387
Zoro #
G214898414
UPC #
770075638438
Country of Origin
United States

Dimensions

Top Width
36 mm

Details

Cord Material
Carbon
Outside Circumference
45.011 in
Angle
26
Notched
Yes
Grade Type
OE Improved
Type
Power Sport High Performance CVT Belt
Cross Section Designation
RVS-R
Belt Material
Chloroprene
Construction
Double Notched
Color
Black

Description

G-Force C12 belts were the first CVT belt utilizing carbon tensile cord for high modulus and extraordinary strength. This high-performance Neoprene and aramid fiber-loaded rubber belt o?ers Original Equipment technology. The advanced carbon tensile cords are surrounded by specially formulated adhesion gum to reduce edge cord pullout and increase belt life.
Advanced carbon cord results in high modulus with extraordinary strength for faster acceleration, improved throttle response and consistent shifting performance; Trapezoidal top cog with rounded bottom cog provides excellent flexibility and efficiency; Aramid fiber-loaded elastomer compound for durability and optimized performance; Maintains peak power throughout the shift curve; Tested under extreme conditions in controlled environments as well as on race vehicles

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.