
G-Force C12 CVT Belt
Mfr # 37C4604
Zoro # G711063421
product price: $163.99
/ea
Free Shipping & Returns
Key Features
Angle
26
Top Width
1.375 in
Color
Black
Cross Section Designation
RVS-R
Grade Type
OE Improved
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
37C4604
Zoro #
G711063421
UPC #
770076000000
Country of Origin
United States
Dimensions
Top Width
1.375 in
Details
Angle
26
Color
Black
Cross Section Designation
RVS-R
Grade Type
OE Improved
Cord Material
Carbon
Construction
Double Notched
Outside Circumference
1200 mm
Belt Material
Chloroprene
Notched
Yes
Type
Power Sport High Performance CVT Belt
Description
G-Force C12 belts were the first CVT belt utilizing carbon tensile cord for high modulus and extraordinary strength. This high-performance Neoprene and aramid fiber-loaded rubber belt o?ers Original Equipment technology. The advanced carbon tensile cords are surrounded by specially formulated adhesion gum to reduce edge cord pullout and increase belt life.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.