Zoro Homepage

G-Force C12 CVT Belt

  • Mfr # 38C4494

  • Zoro # G011063985


product price: $174.99
/ea
Free Shipping & Returns

Key Features

Top Width
1.405 in
Cord Material
Carbon
Notched
Yes
Type
Power Sport High Performance CVT Belt
Angle
26
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38C4494
Zoro #
G011063985
UPC #
770076000000
Country of Origin
United States

Dimensions

Top Width
1.405 in

Details

Cord Material
Carbon
Notched
Yes
Type
Power Sport High Performance CVT Belt
Angle
26
Outside Circumference
1172 mm
Color
Black
Belt Material
Chloroprene
Construction
Double Notched
Grade Type
OE Improved
Cross Section Designation
RVS-R

Description

G-Force C12 belts were the first CVT belt utilizing carbon tensile cord for high modulus and extraordinary strength. This high-performance Neoprene and aramid fiber-loaded rubber belt o?ers Original Equipment technology. The advanced carbon tensile cords are surrounded by specially formulated adhesion gum to reduce edge cord pullout and increase belt life.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.