
G-Force C12 CVT Belt
Mfr # 40C4340
Zoro # G211064140
product price: $92.15
/ea
Free Shipping & Returns
Key Features
Outside Length
44.57 in
Top Width
1.38 in
Height
0.63 in
Application
Recreational vehicles
Material
EPDM
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
40C4340
Zoro #
G211064140
UPC #
770076000000
Country of Origin
United States
Dimensions
Outside Length
44.57 in
Top Width
1.38 in
Height
0.63 in
Pitch Width
1.362 in
Effective Length
43.4 in
Details
Item
Belt
Application
Recreational vehicles
Material
EPDM
Color
Black
Cord Position
0.169 in
Cross Section
RVS-R
Angle
34.6 Degrees
Construction
Double Notch
Description
G-Force C12 belts were the first CVT belt utilizing carbon tensile cord for high modulus and extraordinary strength. This high-performance Neoprene and aramid fiber-loaded rubber belt o?ers Original Equipment technology. The advanced carbon tensile cords are surrounded by specially formulated adhesion gum to reduce edge cord pullout and increase belt life.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.