G-Force Carbon Cord CVT Belts 13C3218 OEM 3402664 1 1/8" x 33 3/8"

  • Mfr # 13C3218

  • Zoro # G100767435


product price: $145.99
/ea
Free Shipping & Returns

Key Features

Material
EPDM
Vehicle Fit
Snowmobiles; ATVs
Color
BLACK
Features
Double Notch
Outside Circumference (mm)
817
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13C3218
Zoro #
G100767435
UPC #
770075528364
Country of Origin
United States

Dimensions

Effective Length (mm)
848
Top Width (mm)
29
Thickness (mm)
14.4
Pitch Width (mm)
27.7

Details

Material
EPDM
Item
Belt
Vehicle Fit
Snowmobiles; ATVs
Color
BLACK
Features
Double Notch
Outside Circumference (mm)
817
Angle
28 Degrees
Cross-Section
RVS-R
Cord Position (mm)
4.3
Construction
Double Notched
Grade Type
OE Improved
Cord Material
Carbon
Belt Material
Chloroprene
Type
Power Sport High Performance CVT Belt

Description

{Recreational Vehicles} ARCTIC CAT, INC.: 2002 375 Automatic, 2003-08 400 Automatic, 2003-04 400 Automatic ACT, 2004 400 Automatic ACT MRP, 2005-07 400 Automatic LE, 2003-04 400 Automatic MRP, 2004-06 400 Automatic TBX, 2006-07 400 Automatic TRV, 2005-06 400 Automatic VP, SUZUKI: 2004-05 Twin Peaks 700

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.