G-Force Carbon Cord CVT Belts 25C4789 OEM M155037 1 1/4" x 49 1/8"

  • Mfr # 25C4789

  • Zoro # G700768207


product price:  $87.25
/ea
Free Shipping & Returns

Key Features

Material
EPDM
Vehicle Fit
Snowmobiles; ATVs
Color
BLACK
Features
Double Notch
Pitch Width (mm)
30
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25C4789
Zoro #
G700768207
UPC #
770075691433
Country of Origin
United States

Dimensions

Pitch Width (mm)
30
Effective Length (mm)
1246
Top Width (mm)
32
Thickness (mm)
13.4

Details

Item
Belt
Material
EPDM
Vehicle Fit
Snowmobiles; ATVs
Color
BLACK
Features
Double Notch
Cord Position (mm)
4.2
Outside Circumference (mm)
1216.5
Angle
30 Degrees
Cross-Section
RVS-R
Construction
Double Notched
Cord Material
Carbon
Grade Type
OE Improved
Belt Material
Chloroprene
Type
Power Sport High Performance CVT Belt

Description

{Recreational Vehicles} JOHN DEERE: 2004-17 Gator HPX

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.