G-Force Carbon Cord CVT Belts 26C4140 OEM 3211172 1 1/4" x 42 5/8"

  • Mfr # 26C4140

  • Zoro # G000768068


product price:  $139.99
/ea
Free Shipping & Returns

Key Features

Material
EPDM
Vehicle Fit
Snowmobiles; ATVs
Features
Double Notch
Color
BLACK
Pitch Width (mm)
30.1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26C4140
Zoro #
G000768068
UPC #
770075690269
Country of Origin
United States

Dimensions

Pitch Width (mm)
30.1
Top Width (mm)
32
Thickness (mm)
15.9
Effective Length (mm)
1081

Details

Material
EPDM
Item
Belt
Vehicle Fit
Snowmobiles; ATVs
Features
Double Notch
Color
BLACK
Outside Circumference (mm)
1051.5
Cord Position (mm)
4.2
Angle
30.1 Degrees
Cross-Section
RVS-R
Belt Material
Chloroprene
Type
Power Sport High Performance CVT Belt
Grade Type
OE Improved
Cord Material
Carbon
Construction
Double Notched

Description

{Recreational Vehicles} POLARIS: 2017-20 ACE, 2015-21 RZR, 2015-17 RZR S

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.