G-Force Carbon Cord CVT Belts 36C4368 OEM 590111087 1 3/8" x 44 7/8"

  • Mfr # 36C4368

  • Zoro # G500768063


product price:  $166.99
/ea
Free Shipping & Returns

Key Features

Material
EPDM
Vehicle Fit
Snowmobiles; ATVs
Color
BLACK
Features
Double Notch
Outside Circumference (mm)
1109
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36C4368
Zoro #
G500768063
UPC #
770075682165
Country of Origin
United States

Dimensions

Thickness (mm)
15.2
Effective Length (mm)
1139
Top Width (mm)
35
Pitch Width (mm)
32.5

Details

Item
Belt
Material
EPDM
Vehicle Fit
Snowmobiles; ATVs
Color
BLACK
Features
Double Notch
Outside Circumference (mm)
1109
Cross-Section
RVS-R
Cord Position (mm)
4.2
Angle
32.5 Degrees
Construction
Double Notched
Cord Material
Carbon
Belt Material
Chloroprene
Type
Power Sport High Performance CVT Belt
Grade Type
OE Improved

Description

{Recreational Vehicles} KAWASAKI: 2002-08 Mule 3010, 2009-13 Mule 4010

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.