This item is Discontinued.

Gates G-Force Carbon Cord CVT Belts 37C4604 OEM 0627083 1 3/8" x 47 1/4" 37C4604

G-Force Carbon Cord CVT Belts 37C4604 OEM 0627083 1 3/8" x 47 1/4" (Discontinued)

  • Mfr # 37C4604
  • Zoro # G200767793
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
37C4604
Zoro #
G200767793
UPC #
770075528401
Country of Origin
United States

Dimensions

Effective Length (mm)
1200
Thickness (mm)
15.2
Pitch Width (mm)
33.9
Top Width (mm)
35

Details

Item
Belt
Material
EPDM
Vehicle Fit
Snowmobiles; ATVs
Color
BLACK
Outside Circumference (mm)
1169
Cord Position (mm)
4.3
Features
Double Notch
Angle
33.9 Degrees
Cross-Section
RVS-R

Description

{Recreational Vehicles} ARCTIC CAT, INC.: 2014-17 M6000, 2012-13 Procross F 800 LXR, 2012-13 Procross F 800 Sno Pro, 2013 Procross F 800 Sno Pro Limited, 2013 Procross F 800 Sno Pro RR, 2013 Procross XF 800 Crosstour, 2012-13 Procross XF 800 LXR, 2012-13 Procross XF 800 Sno Pro, 2013 Procross XF 800 Sno Pro Limited, 2015-17 XF6000, 2015 XF6000 Crosstour, 2016-17 XF6000 Crosstrek, 2015 XF6000 Limited, 2015 XF6000 LXR, 2015 XF6000 Sno Pro, 2017 ZR Sno Pro ES, 2015-17 ZR4000, 2014-17 ZR6000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.