Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

G-Force Continuously Variable Transmission CVT Belt

  • Mfr # 03G3470

  • Zoro # G514898473


product price: $123.99
/ea
Free Shipping & Returns

Key Features

Belt Material
Ethylene Elastomer
Angle
26
Notched
Yes
Cross Section Designation
RVS-R
Outside Circumference
35.875 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
03G3470
Zoro #
G514898473
UPC #
770075463719
Country of Origin
United States

Dimensions

Top Width
1.031 in

Details

Belt Material
Ethylene Elastomer
Angle
26
Notched
Yes
Cross Section Designation
RVS-R
Outside Circumference
35.875 in
Construction
Double Notched
Cord Material
Aramid
Type
Power Sport CVT Belt
Grade Type
OE Performance
Color
Black

Description

G-Force WorkHorseTM Our newest Gates G-Force WorkHorse CVT belt, is engineered to handle the toughest tasks and trails, optimized for vehicles with engines less than 800cc.
Improved durability, crack & wear-resistance provides up to 2x the life of the original G-Force Belt; Proprietary Ethylene Elastomer (EE) compound creates improved axial stiffness and increased heat tolerance for higher loads, higher peak torque, less heat fade, and less speed loss; High tensile aramid cord maximizes acceleration, shock load resistance, and extreme fatigue resistance; great for hauling heavy loads across aggressive terrain; Not for use in turbocharged or heavily modified engine applications

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.