Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

G-Force Continuously Variable Transmission CVT Belt

  • Mfr # 13G3218

  • Zoro # G114898811


product price: $197.99
/ea
Free Shipping & Returns

Key Features

Belt Material
Ethylene Elastomer
Angle
28
Color
Black
Cross Section Designation
RVS-R
Grade Type
OE Performance
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13G3218
Zoro #
G114898811
UPC #
770075514282
Country of Origin
United States

Dimensions

Top Width
29 mm

Details

Belt Material
Ethylene Elastomer
Angle
28
Color
Black
Cross Section Designation
RVS-R
Grade Type
OE Performance
Cord Material
Aramid
Outside Circumference
33.375 in
Construction
Double Notched
Notched
Yes
Type
Power Sport CVT Belt

Description

G-Force CVT drive belts are engineered with the latest construction, materials and measuring technology for superior fit, performance and durability for today's recreational and utility all-terrain equipment.
Flexible, high-performance materials enable grab-and-go mobility and responsive acceleration; Double- or single-cog designs to match the OEM belt with advanced trapezoid top notch and rounded cog design to maximize heat dissipation and flexibility; Advanced aramid tensile cords and reinforced fiber-loaded undercord for durability and dependability; Viability testing matches OE belt shift curves and pulley speed ratios for excellent performance at a reduced cost; Tested under extreme conditions in controlled environments as well as on race vehicles

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.