Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

G-Force Continuously Variable Transmission CVT Belt

  • Mfr # 16G3332

  • Zoro # G814899637


product price: $80.15
/ea
Free Shipping & Returns

Key Features

Outside Circumference
34.5 in
Belt Material
Ethylene Elastomer
Cross Section Designation
RVS-R
Angle
28
Top Width
1.156 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16G3332
Zoro #
G814899637
UPC #
770075469605
Country of Origin
United States

Dimensions

Top Width
1.156 in

Details

Outside Circumference
34.5 in
Belt Material
Ethylene Elastomer
Cross Section Designation
RVS-R
Angle
28
Grade Type
OE Performance
Cord Material
Aramid
Color
Black
Construction
Double Notched
Notched
Yes
Type
Power Sport CVT Belt

Description

G-Force WorkHorseTM Our newest Gates G-Force WorkHorse CVT belt, is engineered to handle the toughest tasks and trails, optimized for vehicles with engines less than 800cc.
Improved durability, crack and wear-resistance provides up to 2x the life of the original G-Force Belt; Proprietary Ethylene Elastomer (EE) compound creates improved axial stiffness and increased heat tolerance for higher loads, higher peak torque, less heat fade, and less speed loss; High tensile aramid cord maximizes acceleration, shock load resistance, and extreme fatigue resistance; great for hauling heavy loads across aggressive terrain; Not for use in turbocharged or heavily modified engine applications

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.