Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

G-Force Continuously Variable Transmission CVT Belt

  • Mfr # 45G4514

  • Zoro # G414898597


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Notched
Yes
Grade Type
OE Performance
Cord Material
Aramid
Top Width
1.438 in
Belt Material
Ethylene Elastomer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45G4514
Zoro #
G414898597
UPC #
770075477662
Country of Origin
United States

Dimensions

Top Width
1.438 in

Details

Notched
Yes
Grade Type
OE Performance
Cord Material
Aramid
Belt Material
Ethylene Elastomer
Color
Black
Outside Circumference
46.25 in
Cross Section Designation
RVS-R
Angle
26
Construction
Double Notched
Type
Power Sport CVT Belt

Description

G-Force WorkHorseTM Our newest Gates G-Force WorkHorse CVT belt, is engineered to handle the toughest tasks and trails, optimized for vehicles with engines less than 800cc.
Improved durability, crack & wear-resistance provides up to 2x the life of the original G-Force Belt; Proprietary Ethylene Elastomer (EE) compound creates improved axial stiffness and increased heat tolerance for higher loads, higher peak torque, less heat fade, and less speed loss; High tensile aramid cord maximizes acceleration, shock load resistance, and extreme fatigue resistance; great for hauling heavy loads across aggressive terrain; Not for use in turbocharged or heavily modified engine applications

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.