
G-Force CVT Belt
Mfr # 09G3799
Zoro # G911063696
product price: $39.35
/eaKey Features
Color
Black
Cross Section Designation
RVS-R
Cord Material
Aramid
Type
Power Sport CVT Belt
Belt Material
Ethylene Elastomer
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
09G3799
Zoro #
G911063696
UPC #
770076000000
Country of Origin
United States
Dimensions
Top Width
1.088 in
Details
Color
Black
Cross Section Designation
RVS-R
Cord Material
Aramid
Type
Power Sport CVT Belt
Belt Material
Ethylene Elastomer
Construction
Notched
Angle
28
Outside Circumference
982 mm
Notched
Yes
Grade Type
OE Performance
Description
G-Force CVT drive belts are engineered with the latest construction, materials and measuring technology for superior fit, performance and durability for today's recreational and utility all-terrain equipment.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.