Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

G-Force Cvt Belt

  • Mfr # 20G3982

  • Zoro # G914899650


product price: $105.99
/ea
Free Shipping & Returns

Key Features

Cord Material
Aramid
Belt Material
Ethylene Elastomer
Cross Section Designation
RVS-R
Outside Circumference
41 in
Construction
Double Notched
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20G3982
Zoro #
G914899650
UPC #
770075514633
Country of Origin
Unknown

Dimensions

Top Width
31 mm

Details

Cord Material
Aramid
Belt Material
Ethylene Elastomer
Cross Section Designation
RVS-R
Outside Circumference
41 in
Construction
Double Notched
Angle
26
Grade Type
OE Performance
Notched
Yes
Type
Power Sport CVT Belt
Color
Black

Description

G-Force WorkHorseTM Our newest Gates G-Force WorkHorse CVT belt, is engineered to handle the toughest tasks and trails, optimized for vehicles with engines less than 800cc.
Improved durability, crack and wear-resistance provides up to 2x the life of the original G-Force Belt; Proprietary Ethylene Elastomer (EE) compound creates improved axial stiffness and increased heat tolerance for higher loads, higher peak torque, less heat fade, and less speed loss; High tensile aramid cord maximizes acceleration, shock load resistance, and extreme fatigue resistance; great for hauling heavy loads across aggressive terrain; Not for use in turbocharged or heavily modified engine applications

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.