Zoro Homepage

G-Force CVT Belt

  • Mfr # 25G4238

  • Zoro # G211063365


product price: $79.99
/ea
Free Shipping & Returns

Key Features

Outside Length
43.35 in
Top Width
1-1/4 in
Height
0.54 in
Application
Recreational vehicles
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25G4238
Zoro #
G211063365
UPC #
770075000000
Country of Origin
United States

Dimensions

Outside Length
43.35 in
Top Width
1-1/4 in
Height
0.54 in
Effective Length
42.4 in
Pitch Width
1.185 in

Details

Item
Belt
Application
Recreational vehicles
Color
Black
Material
EPDM
Angle
30.1 Degrees
Construction
Notched
Cord Position
0.126 in
Cross Section
RVS-R

Description

G-Force CVT drive belts are engineered with the latest construction, materials and measuring technology for superior fit, performance and durability for today's recreational and utility all-terrain equipment.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.