
G-Force CVT Belt
Mfr # 28G4266
Zoro # G311063258
product price: $72.15
/eaKey Features
Outside Length
43.83 in
Top Width
1.28 in
Height
0.57 in
Application
Recreational vehicles
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
28G4266
Zoro #
G311063258
UPC #
770075000000
Country of Origin
United States
Dimensions
Outside Length
43.83 in
Top Width
1.28 in
Height
0.57 in
Effective Length
42.66 in
Pitch Width
1.201 in
Details
Item
Belt
Application
Recreational vehicles
Color
Black
Material
EPDM
Construction
Double Notch
Cord Position
0.169 in
Angle
30.5 Degrees
Cross Section
RVS-R
Description
G-Force CVT drive belts are engineered with the latest construction, materials and measuring technology for superior fit, performance and durability for today's recreational and utility all-terrain equipment.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.