
G-Force CVT Belt
Mfr # 37G4604
Zoro # G611063804
product price: $124.99
/ea
Free Shipping & Returns
Key Features
Cross Section Designation
RVS-R
Cord Material
Aramid
Grade Type
OE Performance
Top Width
1.375 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
37G4604
Zoro #
G611063804
UPC #
770076000000
Country of Origin
United States
Dimensions
Top Width
1.375 in
Details
Cross Section Designation
RVS-R
Cord Material
Aramid
Grade Type
OE Performance
Color
Black
Outside Circumference
1200 mm
Belt Material
Ethylene Elastomer
Angle
26
Construction
Double Notched
Type
Power Sport CVT Belt
Notched
Yes
Description
G-Force CVT drive belts are engineered with the latest construction, materials and measuring technology for superior fit, performance and durability for today's recreational and utility all-terrain equipment.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.