
G-Force CVT Belt
Mfr # 39G4266
Zoro # G411064100
product price: $100.99
/ea
Free Shipping & Returns
Key Features
Outside Length
43.83 in
Top Width
1.39 in
Height
0.66 in
Application
Recreational vehicles
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
39G4266
Zoro #
G411064100
UPC #
-
Country of Origin
United States
Dimensions
Outside Length
43.83 in
Top Width
1.39 in
Height
0.66 in
Pitch Width
1.307 in
Effective Length
42.66 in
Details
Item
Belt
Application
Recreational vehicles
Color
Black
Material
EPDM
Cross Section
RVS-R
Cord Position
0.169 in
Angle
33.2 Degrees
Construction
Double Notch
Description
G-Force CVT drive belts are engineered with the latest construction, materials and measuring technology for superior fit, performance and durability for today's recreational and utility all-terrain equipment.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.