
G-Force CVT Belt
Mfr # 40G4683
Zoro # G011064043
product price: $80.99
/ea
Free Shipping & Returns
Key Features
Type
Power Sport CVT Belt
Construction
Double Notched
Cross Section Designation
RVS-R
Angle
28
Notched
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
40G4683
Zoro #
G011064043
UPC #
770075000000
Country of Origin
United States
Dimensions
Top Width
1.406 in
Details
Type
Power Sport CVT Belt
Construction
Double Notched
Cross Section Designation
RVS-R
Angle
28
Notched
Yes
Cord Material
Aramid
Outside Circumference
48 in
Belt Material
Ethylene Elastomer
Color
Black
Grade Type
OE Performance
Description
G-Force CVT drive belts are engineered with the latest construction, materials and measuring technology for superior fit, performance and durability for today's recreational and utility all-terrain equipment.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.