
G-Force CVT Belt
Mfr # 41G4651
Zoro # G911063542
product price: $99.89
/ea
Free Shipping & Returns
Key Features
Outside Length
47.68 in
Top Width
1.41 in
Application
Recreational vehicles
Height
0.6 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
41G4651
Zoro #
G911063542
UPC #
770075000000
Country of Origin
United States
Dimensions
Outside Length
47.68 in
Top Width
1.41 in
Height
0.6 in
Effective Length
46.51 in
Pitch Width
1.323 in
Details
Item
Belt
Application
Recreational vehicles
Color
Black
Material
EPDM
Construction
Double Notch
Cross Section
RVS-R
Angle
33.6 Degrees
Cord Position
0.169 in
Description
G-Force CVT drive belts are engineered with the latest construction, materials and measuring technology for superior fit, performance and durability for today's recreational and utility all-terrain equipment.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.