Zoro Homepage

G-Force CVT Belt

  • Mfr # 45G4340

  • Zoro # G611063415


product price: $110.99
/ea
Free Shipping & Returns

Key Features

Outside Length
44.57 in
Top Width
1.45 in
Application
Recreational vehicles
Height
0.63 in
Material
EPDM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45G4340
Zoro #
G611063415
UPC #
770076000000
Country of Origin
United States

Dimensions

Outside Length
44.57 in
Top Width
1.45 in
Height
0.63 in
Pitch Width
1.366 in
Effective Length
43.4 in

Details

Item
Belt
Application
Recreational vehicles
Material
EPDM
Color
Black
Cross Section
RVS-R
Angle
34.7 Degrees
Construction
Double Notch
Cord Position
0.168 in

Description

G-Force CVT drive belts are engineered with the latest construction, materials and measuring technology for superior fit, performance and durability for today's recreational and utility all-terrain equipment.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.