
G-Force CVT Belt
Mfr # 46G4387
Zoro # G411063356
product price: $149.99
/ea
Free Shipping & Returns
Key Features
Angle
26
Color
Black
Cord Material
Aramid
Grade Type
OE Performance
Notched
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
46G4387
Zoro #
G411063356
UPC #
770076000000
Country of Origin
United States
Dimensions
Top Width
36 mm
Details
Angle
26
Color
Black
Cord Material
Aramid
Grade Type
OE Performance
Notched
Yes
Outside Circumference
1143 mm
Cross Section Designation
RVS-R
Construction
Double Notched
Type
Power Sport CVT Belt
Belt Material
Ethylene Elastomer
Description
G-Force CVT drive belts are engineered with the latest construction, materials and measuring technology for superior fit, performance and durability for today's recreational and utility all-terrain equipment.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.