Zoro Homepage

G-Force CVT Belt

  • Mfr # 48G4553

  • Zoro # G411063844


product price: $107.99
/ea
Free Shipping & Returns

Key Features

Outside Length
46.7 in
Top Width
1.48 in
Application
Recreational vehicles
Height
0.63 in
Material
EPDM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48G4553
Zoro #
G411063844
UPC #
770075000000
Country of Origin
United States

Dimensions

Outside Length
46.7 in
Top Width
1.48 in
Height
0.63 in
Pitch Width
1.398 in
Effective Length
45.53 in

Details

Item
Belt
Application
Recreational vehicles
Material
EPDM
Color
Black
Cross Section
RVS-R
Cord Position
0.169 in
Angle
35.51 Degrees
Construction
Double Notch

Description

G-Force CVT drive belts are engineered with the latest construction, materials and measuring technology for superior fit, performance and durability for today's recreational and utility all-terrain equipment.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.