This item is Discontinued.

Gates G-Force CVT Belts 13G3218 OEM 3402664 1 1/8" x 33 3/8" 13G3218

This item is Discontinued.

Gates

G-Force CVT Belts 13G3218 OEM 3402664 1 1/8" x 33 3/8" (Discontinued)

Mfr # 13G3218
Zoro # G500768223
UPC # 770075514282
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
13G3218
Zoro #
G500768223
UPC #
770075514282
Country of Origin
United States

Dimensions

Thickness (mm)
14.4
Effective Length (mm)
848
Top Width (mm)
29
Pitch Width (mm)
26.6

Details

Item
Belt
Material
EPDM
Vehicle Fit
Snowmobiles; ATVs
Features
Double Notch
Color
BLACK
Cross-Section
RVS-R
Angle
26.6 Degrees
Cord Position (mm)
4.3
Outside Circumference (mm)
817
Cord Material
Aramid
Type
Power Sport CVT Belt
Belt Material
Chloroprene
Grade Type
OE Performance
Construction
Double Notched

Description

{Recreational Vehicles} ARCTIC CAT, INC.: 2002 375 Automatic, 2003-08 400 Automatic, 2003-04 400 Automatic ACT, 2004 400 Automatic ACT MRP, 2005-07 400 Automatic LE, 2003-04 400 Automatic MRP, 2004-06 400 Automatic TBX, 2006-07 400 Automatic TRV, 2005-06 400 Automatic VP, SUZUKI: 2004-05 Twin Peaks 700

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.